Beli electrode welding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Travo Las Spotatribut:
- Voltage (V): 380
- Phase: 2
- Frequency (Hz): 50
- Rated Input Power (KVA): 25
- Adjust Steps: 7
- Rated Duty Cycle: 0.2
- Arm Stretch Legth (mm): 200
- Electrode Pressure (kg): 155
- Welding Thickness (mm): 1+1 - 4+4
- KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Deskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode)atribut:
- AWS: E6013
- Mitsuboshi Timing Belt Xh Type Belt Width 200Deskripsi:Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec). By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.atribut:
- Belt Nominal Width: 200
- Nichia Welding Electrode Thermal Arc Spray Wire (MIG) (Kawat Las Elektrode)atribut:
- Size (mm): 1.6
- DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)Deskripsi:Tungsten electrode for TIG welding machine. Excellent arc stability and arc start performance. It is used for automatic welding machines and robot welding because it wears less and the frequency of electrode polishing can be reduced. For both DC TIG welding and AC TIG welding.atribut:
- Length (mm): 150
- Mitsuboshi Timing Belt Model H 200 (Belt Timing)Deskripsi:It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.atribut:
- Belt Type: H
- Belt Nominal Width: 200
- Type: Timing Belt
- Belt Material: Rubber
- MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)Deskripsi:These kits include a ground clamp, an electrode holder, and a cable for use in stick welding tasks. The ground clamp connects the stick welder to the workpiece to complete the electrical circuit. The holder grips the electrode in stick welding tasks and lets operators position the electrode during welding. The cable connects the holder to a compatible stick welder that supplies current to the electrode.atribut:
- Process: Stick Welding (SMAW)
- ALCOTEC MIG Welding Wire Aluminum (Kawat Las)atribut:
- UNSPSC: 23171510
- Arbor Hole Diameter (in): 2
- Compatible Shielding Gas (%): 100 Argon
- For Material Type: Aluminium to Aluminium
- For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
- Process: MIG Welding (GMAW)
- Shielding Type: Gas-Shielded
- Standards: AWS A5.10
- Welding Current Designation: DCEP
- Wire Type: Solid
- Non Brand Welding Glass (Kaca Las)atribut:
- Length (cm): 10.5
- Width (cm): 5
- BERNARD Stick Welding Electrode HolderDeskripsi:The handle on each of these electrode holders twists to clamp down on an electrode placed in the opening on the holder. Twist-style holders (also known as screw-type holders) grip electrodes firmly and allow more of the electrode to be consumed during welding than clamp-style holders. The holders let welding operators control the position of the electrode during stick welding tasks. They connect to a stick welder that supplies current to the electrode.atribut:
- UNSPSC: 23171538
- Cable Connection Type: Ball Point Screw
- Duty Rating: Heavy Duty
- Electrode Holder Model: 40B
- Electrode Holder Series: Shortstub
- Electrode Holder Type: Twist-Style
- Features: Electrode can be Used to Within One Inch of the High Heat, High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders
- For Maximum Electrode Diameter: 1/4
- Holder Jaw Material: Steel
- Holder Length: 8-3/4
- Manufacturer Part Number: 40B
- Maximum Amperage (A): 400
- Process: Stick Welding (SMAW)
- Wire Gauge: 3/0
- KOBELCO Welding Electrode LB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)atribut:
- Length (mm): 150
- Purpose of Use: For TIG welding.
- Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- MultiPro Spot WeldingDeskripsi:Standard Accessories : - Tong x 2 pcs. - Tong Tips x 2 pcs. Suitable : - Light Industrial. - Stainless Steel & Galvanis.atribut:
- Rated Duty Cycle (%): 50
- Panasonic Welding Resistance Spot Weldingatribut:
- Type: Sport Welding
- Power Source: YR-350SA2HV0
- Timer: YF-0201ZHGF
- Nominal Power (kVA): 35
- Frequency (Hz): 50
- Welding Current (A): 14000
- Max. Input (kVA): 59
- Duty Cycle (%): 11.5
- Throat Dimensions (mm): 185x190
- Electrode Pressure (kgf): 250
- Electrode Stroke (mm): 20
- Cooling Water (L/minute): 2
- Phase: 1.0
- JTC Mesin Las Mini SpotDeskripsi:- Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.atribut:
- Chest Dimensions (mm): 400x400x670
- Frequency (Hz): 50/60
- Machine Dimensions (mm): 300x250x220
- Power (V): AC 220
- Welding Capacity (mm): 0.3
Daftar Harga electrode welding Terbaru October 2026
| ALDO Travo Las Spot | Rp19.999.900 |
| KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda) | Rp549.900 |
| Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode) | Rp279.900 |
| Mitsuboshi Timing Belt Xh Type Belt Width 200 | Rp3.599.900 |
| Nichia Welding Electrode Thermal Arc Spray Wire (MIG) (Kawat Las Elektrode) | Rp5.699.900 |
| DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon) | Rp1.799.900 |
| Mitsuboshi Timing Belt Model H 200 (Belt Timing) | Rp1.299.900 |
| MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las) | Rp11.999.900 |
| ALCOTEC MIG Welding Wire Aluminum (Kawat Las) | Rp429.900 |
| Nichia Welding Electrode Cast Iron Welding Electrode (Kawat Las Elektrode) | Rp4.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/ALDO%20Travo%20Las%20Spot/67P107111223-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52-18%20Series%20(Kawat%20Las%20Elektroda)/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Nichia%20Welding%20Electrode%20Welding%20Electrode%20for%20Mild%20Steel%20(Kawat%20Las%20Elektrode)/67P103236223-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/DAIHEN%20Tungsten%20Electrode%20with%202%25%20Ceria%20(Kawat%20Las%20Argon)/faP106580550-1.jpg)
/P102360055-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/MILLER%20ELECTRIC%20Stick%20Welding%20Electrode%20Holder%20and%20Cable%20Kit%20(Penjepit%20Elektroda%20Las)/77P109499259-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Alumunium/ALCOTEC%20MIG%20Welding%20Wire%20Aluminum%20(Kawat%20Las)/jcP109489696-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/Nichia%20Welding%20Electrode%20Cast%20Iron%20Welding%20Electrode%20(Kawat%20Las%20Elektrode)/7zP103236287-6.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Opsi%20Masker%20Penghalang%20Cahaya/Non%20Brand%20Welding%20Glass%20(Kaca%20Las)/dqP107155494-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/BERNARD%20Stick%20Welding%20Electrode%20Holder/5iP109499198-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-26%20Series/P102927966-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/TRUSCO%20Tungsten%20Electrode%20Rod%20for%20TIG%20Welding%20(Jarum%20Las%20Argon)/pmP102183922-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Nikel/Nichia%20Welding%20Electrode%20Nickle%20Alloy%20TIG/8eP103236302-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Set%20Kawat%20Las/Nichia%20Welding%20Electrode%20Tungsten%20Welding%20Electrode%20(Kawat%20Las%20Tungsten)/irP103930675-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hardfacing%20(TIG)%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/5pP103236205-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20Spot%20Welding/igP105479664-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/Panasonic%20Welding%20Resistance%20Spot%20Welding/f5P103233545-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/JTC%20Mesin%20Las%20Mini%20Spot/P101536620-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)